Shop CENTURY
Create Account
C233 Circulator Pump Motor SMITH 3/4HP 115/230V 56Y 10.4
- Mfr # UC233
- Zoro # G323931569
product price:Â
$
496.99
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
- UC233
- Zoro #
- G323931569
- UPC #
- -
- Country of Origin
- Mexico
Description
Century C233 circulator pump motor, 3/4 HP, dual-voltage 115/230V, 56Y frame with keyed 0.625 in shaft and 1.37 in extension. Four-pole, 60 Hz continuous-duty motor with 1.3 service factor, Class B insulation, across-the-line starting, UL recognized and CSA listed; dimensions 16 in L x 8 in W x 10 in H, 29 lb.