Shop CENTURY
See all product information
Create Account
C597 Farm Duty Motor 1-0.29 1800-1200 56H
- Mfr # UC597
- Zoro # G323931118
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Enclosure Design
TEAO
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC597
- Zoro #
- G323931118
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- HP
- 1
- Voltage
- 230V
- Frame
- 56H
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1-0.29 (1800/1200 RPM), 56H farm duty motor (PEM-UC597) with keyed 0.625 in shaft and 1.94 in shaft extension, 4/6 poles, 60 Hz operation and continuous duty rating. Insulation Class B, Service Factor 1, across-the-line starting, UL Recognized and CSA certified; compact dimensions 15.50 x 10.50 x 10.00 in and 35 lb weight (UPC 786674016355).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.