Shop CENTURY
See all product information
Create Account
C043A Direct Drive Motor 1/3 HP 1800 RPM 48YZ CX T
- Mfr # UC043
- Zoro # G623931337
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
Frame
48Z
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC043
- Zoro #
- G623931337
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEAO
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/3 HP, 1800 RPM 48YZ farm-duty motor (model PEM-UC043) features a 0.500-inch flat shaft with 3.14-inch extension, Class B insulation and 1.0 service factor. Four-pole, 60 Hz air-over duty design starts across-the-line, is CSA certified and UL recognized, measures 13 x 7 x 10 in, weighs 20 lb (UPC 786674015075).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.