C333V1 Auger Drive Motor TEFC 1800 56N CS
- Mfr # UC333
- Zoro # G623931542
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,725 RPM
Frame
56N
Body Dia.
6.5 in
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC333
- Zoro #
- G623931542
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56N
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 1
- Motor Shaft Rotation
- Reversible
Description
Century CENTURY 1, 1800, 56N, CS, TEFC auger drive motor (PEM-UC333) is a 1 HP, 1725 RPM single-phase cap-start motor with a 56N frame, 6.5-inch diameter, and TEFC enclosure. Rated 115/230 V and 11.6/5.8 A, it features reversible rotation, N-flange mounting and rolled steel construction for farm-duty auger drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.