Shop CENTURY
See all product information
Create Account
Direct Drive Motor C044A 1/2 HP 1700 RPM 48YZ CX T
- Mfr # UC044
- Zoro # G923931136
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Frame
48Z
Nameplate RPM
1,700 RPM
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC044
- Zoro #
- G923931136
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- HP
- 0.5
- Hz
- 60 Hz
- Frame
- 48Z
- Nameplate RPM
- 1,700 RPM
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century C044A (CENTURY 1/2, 1700, 48YZ, CX, T) farm-duty motor features a flat 0.500-inch shaft with 3.14-inch extension, B insulation and a service factor of 1, designed for 60 Hz, 4-pole air-over duty with across-the-line starting. UL-recognized and CSA-listed, the motor measures 13 x 7 x 10 inches, weighs 24 lb, has UPC 786674015082.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.