Shop CENTURY
See all product information
Create Account
C045A Direct Drive 1/4 HP Motor 1200 RPM
- Mfr # UC045
- Zoro # G023931258
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Motor Frame Material
Rolled Steel
Frame
48Z
No. of Speeds
1
Nameplate RPM
1,100 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC045
- Zoro #
- G023931258
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Rolled Steel
- Frame
- 48Z
- No. of Speeds
- 1
- Nameplate RPM
- 1,100 RPM
- HP
- 0.25
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century C045A (SMITH PSC TEAO) 1/4 HP, 1200 RPM direct-drive farm-duty motor, 60 Hz, 6 poles, air-over duty with across-the-line starting. Flat shaft 0.500 in diameter and 3.28 in extension, insulation class B, service factor 1, UL Recognized and CSA approved; dimensions 13 in L x 7 in W x 10 in H, 16 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.