Fan & Blower Motor - 5 in CX 1/5 HP 1075/3 RPM
- Mfr # B6507
- Zoro # G423931063
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
No. of Speeds
3
Motor Enclosure Design
OAO
Hz
60 Hz
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6507
- Zoro #
- G423931063
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- No. of Speeds
- 3
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Voltage
- 230V
- Blade Material
- Rolled Steel
- HP
- 0.2
- Frame
- 42
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5 in
Description
Century B6507 1/5 HP (0.15 kW) PSC fan and blower motor, 1075 RPM, single-phase 230V with reversible rotation and auto overload; frame 42Y, ODP enclosure, rolled steel housing and sleeve bearings, resilient ring mounting and horizontal orientation. Shaft is flat, 0.500 in diameter with 5.500 in extension; 6-pole, Class B insulation, 11.11 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.