Shop CENTURY
See all product information
Create Account
C534V1 0.21 HP 3/4 HP 1800 RPM 230V Fan & Blower Motor
- Mfr # UC534
- Zoro # G323931293
product price:Â
$
1,486.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Rotation
Reversible
Frame
56
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC534
- Zoro #
- G323931293
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- Frame
- 56
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- HP
- 0.75
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century C534V1 fan and blower motor (Supplier Stock No. PEM-UC534) is a 3/4 HP, single-phase cap-start motor with 1725 RPM and reversible rotation. It features a 56 frame, 6.5-inch diameter rolled steel housing, open drip proof enclosure, cushion base mounting, 208-230 V operation and rated amperage of 5.0/5.0 and 2.7-2.8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.