Fan and Blower Motor
- Mfr # RA1176WB
- Zoro # G323930975
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.75
Frame
56Z
Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA1176WB
- Zoro #
- G323930975
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- HP
- 0.75
- Frame
- 56Z
- Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
Description
Century RA1176WB fan and blower motor, PSC single-phase 3/4 HP (0.56 kW) running at 1,075 RPM on 200-230 V, reversible rotation with a 56Z frame and ODP enclosure. Rolled steel housing, ball bearings (ball/ball), cushion base mount, flat shaft 0.625 in diameter with 6.810 in extension, Class B insulation, continuous duty; CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.