H1039L Fan & Blower Motor 5-3600 RPM 56Hz ODP RB Automatic
- Mfr # UH1039L
- Zoro # G123930922
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
Hz
60 Hz
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1039L
- Zoro #
- G123930922
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 5
- Frame
- 56HZ
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century H1039L 5 HP three-phase fan and blower motor by Century, 3.7 kW, 56 frame, ODP enclosure, reversible rotation and rated 208-230/460 V with 13.4-13.2/6.6 A. Features rolled steel construction, ball bearings front and rear, keyed 0.875 in shaft with 2.309 in extension, cushion base mounting, Class B insulation, continuous duty, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.