C690 Fan & Blower Motor - 1/2 HP 1800 RPM (MOQ 45)
- Mfr # UC690
- Zoro # G423931926
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Blade Material
Rolled Steel
No. of Speeds
1
Frame
56
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC690
- Zoro #
- G423931926
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 56
- Motor Bearings
- Sleeve
- HP
- 0.5
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC690 cap-start fan and blower motor, 1/2 HP, 1725 RPM, 56 frame with 6.5 in diameter, open drip proof (ODP) enclosure and rolled steel construction for HVACR applications. Single-phase 115/230V unit with reversible rotation, cushion base mounting, single shaft and amperage 8.2/4.1 (cross reference CENTURY 107734).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.