F674 Fan & Blower Motor 1/3 HP 1800 RPM 120/115V
- Mfr # UF674
- Zoro # G523931888
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
No. of Speeds
2
Rotation
Reversible
HP
0.33
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF674
- Zoro #
- G523931888
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 2
- Rotation
- Reversible
- HP
- 0.33
- Frame
- 56
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 6.5 in
Description
Century F674 1/3 HP (0.333) split-phase fan and blower motor, 1725 RPM, 115 V single-phase with reversible rotation and ODP (open drip proof) enclosure. Frame 56, rolled steel construction, sleeve bearings, cushion base mounting, keyed shaft 0.625 in diameter with 1.880 in extension, 5.0/3.0 A, continuous duty, insulation class A; CSA certified, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.