C771 Condenser Fan Motor 1-1/2 HP 1075 RPM 460V 2-Phase
- Mfr # UC771
- Zoro # G523931666
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Frame
56Y
No. of Speeds
1
Hz
60 Hz
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC771
- Zoro #
- G523931666
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- Frame
- 56Y
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century C771 PSC condenser fan motor, 1.5 HP, 1,075 RPM, single-phase for 460/200-230V systems with 56Y frame and ODP enclosure. Reversible rotation, ball bearings (ball/ball), keyed 0.625 in shaft with 6.060 in extension, round/belly-band mounting, 3.3/6.6 A, Class B insulation, continuous duty; CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.