788A Condenser Fan Motor 1/4 HP 1075 RPM 5.6 in CX 4
- Mfr # U788
- Zoro # G023932040
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
TEAO
Motor Shaft Rotation
Reversible
Nameplate RPM
1,075 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U788
- Zoro #
- G023932040
- UPC #
- -
- Country of Origin
- India
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Full Load Amps
- 0.75 A
- HP
- 0.25
- Frame
- 48Y
- Voltage
- 460V
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/4 HP PSC condenser fan motor (Supplier No. PEM-U788) delivers 1075 RPM with a 5.6 in diameter fan and TEAO enclosure for air-over cooling. Single-phase 460V, reversible rotation, ball/ball bearings, double-flat 0.500 in shaft with 6.06 in extension, extended-stud mounting, 0.75 A, Class B insulation, continuous duty; UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.