Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/3-1/5 HP 208-230V 1075 RPM TE
- Mfr # EM3465F
- Zoro # G623932570
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Hz
60 Hz
Motor Enclosure Design
TEAO
Nameplate RPM
1,075 RPM
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3465F
- Zoro #
- G623932570
- UPC #
- -
- Country of Origin
- India
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- Frame
- 48Y
- No. of Speeds
- 2
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3465F condenser fan motor, PEM-EM3465F, single-phase 1/3-1/5 HP with 1,075 RPM and 208-230V operation. Two-speed, electrically reversible TE enclosure motor with auto overload protection, 2.6/1.6 A ratings, 1/2 in x 6.0 in flat shaft, ball bearings, requires 7.5 or 5 uF 370V capacitor, F insulation and rated for 60 DegC/70 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.