C660V1 Condenser Fan Motor - 3/4 HP, 825V, Ball Bearing, 460/20
- Mfr # UC660
- Zoro # G523931307
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Body Dia.
6.5 in
Motor Bearings
Ball
Nameplate RPM
825 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC660
- Zoro #
- G523931307
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- HP
- 0.75
- Motor Enclosure Design
- OAO
Description
Century C660V1 condenser fan motor, PSC single-phase design delivering 3/4 HP (0.56 kW) at 825 RPM with reversible rotation and 460/200-230 V capability, mounted on a 56Y frame with OAO enclosure. Rolled steel housing, resilient base, ball/ball bearings, keyed 0.625 in shaft with 6.00 in extension, continuous duty, Class B insulation, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.