1/4 HP 208-230V 1075 RPM Fan & Blower Motor
- Mfr # B6520
- Zoro # G723930957
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.25
Operating Amps
2 A
Blade Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6520
- Zoro #
- G723930957
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 0.25
- Operating Amps
- 2 A
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- No. of Speeds
- 3
- Voltage
- 230V
- Frame
- 42
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5 in
Description
Century PEM-B6520 1/4 HP PSC fan and blower motor, 1075 RPM, 230V single-phase, 2.0 A, frame 42Y with ODP enclosure and reversible rotation, built from rolled steel. Features sleeve bearings, flat 0.500 in shaft with 4.700 in extension, extended-stud horizontal mounting, across-the-line start, Class B insulation, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.