C613V1 TEFC Single-Phase General Purpose Motor - 1/2 HP, 56 Frame, 1725 RPM
- Mfr # UC613V1
- Zoro # G223930990
product price:Â
$
726.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC613V1
- Zoro #
- G223930990
- UPC #
- -
- Country of Origin
- Mexico
Description
Century C613V1 single-phase TEFC general-purpose motor (MOQ 36, 56 frame, 1725 rpm, 1/60/1) provides continuous-duty operation with a keyed 0.625 in shaft and 2.03 in extension, 1.15 service factor and 74% efficiency. Insulation class B, UL-recognized and CSA/CE marked for 60 Hz and 40 DegC ambient; dimensions 15.50 x 10.50 x 10.00 in, 28 lb (UPC 786674074652).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.