Shop CENTURY
Create Account
H238 General Purpose 1/3 HP 3600 RPM 56 Frame TENV Motor
- Mfr # UH238
- Zoro # G123930984
product price:Â
$
310.99
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
- UH238
- Zoro #
- G123930984
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/3 HP, 3600 RPM, 56-frame TENV general purpose motor (PEM-UH238) designed for continuous duty with a 1.15 service factor and Class B insulation. Two-pole, 60 Hz motor with keyed 0.625-inch shaft, 1.974-inch extension, across-the-line starting, CSA certified and UL Recognized; dimensions 13 in L x 10 in W x 10 in H, weight 17 lb.