Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # C426V2

  • Zoro # G7787616


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C426V2
Zoro #
G7787616
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 1/2 in
Body Dia.
6 1/2 in
Shaft Length
2 in
Length Less Shaft
9 1/2 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Design
Keyed
Ins. Class
B
Frame Material
Rolled steel
Duty
Continuous
Motor Mounting Position
Vertical/horizontal
Footnotes
26
Full Load Amps
10.4/5.2-5.2 A
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Hz
60 Hz
Motor Frame Material
Steel
Includes
Resilient Base
Motor Shaft Rotation
CW/CCW
Ring to Ring Center
9 3/16 in
Standards
CE, CSA, UL Recognized
Nominal Efficiency
72 %
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Usable @ 200V
No
Weight
27 lb
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 10.4/5.2-5.2 A Full Load Amps, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.