Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307960
  • Zoro # G723352964

product price: 
$
2,037.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
2.13 A
Motor Application
Food Processing
Manufacturers Warranty Length
24 mo
Motor Mounting Type
C-Face, Rigid Base
Series
HydroDuty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18307960
Zoro #
G723352964
UPC #
7900317349157
Country of Origin
United States
Full Load Amps
2.13 A
Motor Application
Food Processing
Motor Mounting Type
C-Face, Rigid Base
Series
HydroDuty
Conduit Box Location
Exterior
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,800 RPM
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Drain Plugs
(4) Shaft End
Finish
Unfinished
Item
Encapsulated Stainless Washdown Hydroduty motor
Nominal Efficiency
86.5 %
Max. Ambient Temp.
40 Degrees C
Motor Design
Three-Phase
Usable @ 200V
Not Usable at 200V
Hz
60 Hz
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
HP
1 1/2 hp
Standards
NEMA MG-1
Frame
56C
NEMA Design
B
Inverter Rated
Inverter Rated
Phase
Three
Variable Torque Rating
10:1
Bearing Protection
Shaft Slingers
Voltage
230/460V AC
Duty Cycle
Continuous

Dimensions

Manufacturers Warranty Length
24 mo
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
13 3/4 in
Body Dia.
6.98 in
Overall Length
15 5/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.13 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.