Zoro Homepage

Close-Coupled Pump Motor

  • Mfr # P121

  • Zoro # G3271460


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1 hp
RPM Range
1,701-1,800
Nameplate RPM
1,745
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P121
Zoro #
G3271460
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 5/16 in
Overall Length
15 9/16 in
Shaft Length
4 1/4 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
6.5 in
Height
6 3/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
1 hp
RPM Range
1,701-1,800
Nameplate RPM
1,745
Voltage
115/230V AC
Frame
143JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Standards
CSA, UL
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Full Load Amps
7.5/15.0 A
Duty
Continuous
Motor Application
Pump
Motor Frame Material
Rolled Steel
Phase
Single
Ins. Class
B
Hz
60 Hz
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
JM Threaded
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
115V AC, 230V AC
Motor Thermal Protection
None
Inverter Rated
No
No. of Speeds
1
Weight
40 lb
Duty Cycle
Continuous
Usable @ 208V
Yes
Bearing Protection
External Slinger
Part Winding Start Capable
No
Max. SF Amps
1.15
Motor Mounting Position
Horizontal
Regreasable Bearings
Permanently Lubricated Bearings
Finish
Powder Coated

Description

Close-Coupled Pump Motor, 1 hp, 1,745, 115/230V AC, 143JM, Shaft Dia. 1 1/8 in, 1.15, Capacitor-Start, Open Dripproof, 1,701-1,800, Rigid Base, Voltage Compatibility 115V AC, 230V AC, Phase Single, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60 Hz, 7.5/15.0 A, Ins. Class B, Inverter Rated No, Length Less Shaft 11 5/16 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CCW, Overall Length 15 9/16 in, Shaft Length 4 1/4 in, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.