Zoro Homepage

Condenser Fan Motor, 1 1/2 hp

  • Mfr # 056T11TRO40012A2

  • Zoro # G111931016


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
RPM Range
1,101-1,200
Nameplate RPM
1,140/950
Voltage
230/460; 190/380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11TRO40012A2
Zoro #
G111931016
UPC #
786674076489
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
14 3/16 in
Shaft Length
4 1/8 in
Body Dia.
6 5/8 in
Overall Length
18 3/8 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
HP
1 1/2
RPM Range
1,101-1,200
Nameplate RPM
1,140/950
Voltage
230/460; 190/380
Frame
56Z
Phase
Three
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Auto
Voltage Compatibility
190V AC, 230V AC, 380V AC, 460V AC
Max. Ambient Temp.
60 Degrees C
Full Load Amps
2.7 A
Motor Shaft Design
Flat
No. of Speeds
1
Motor Application
HVAC/R
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Mounting Position
Vertical Shaft Up
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
78.5 %
Ins. Class
B
Motor Bearings
Ball
Duty
Continuous
Application
Condenser Fan
Motor Service Factor
1

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140/950 RPM, No. of Speeds 1, Voltage 230/460V AC, 2.7 A Full Load Amps, 56Z Frame, Output Watts 1120 W, 60/50 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.