Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 1/2 hp

  • Mfr # H767V1

  • Zoro # G3701518


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H767V1
Zoro #
G3701518
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 3/16 in
Stud Size
#10-32
Bolt Circle Dia.
5 15/16 in
Lead Length
6 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
10 13/16 in
Overall Length
17 in
Body Dia.
6 5/8 in
Mounting Stud Length
1 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Hz
60 Hz
Motor Bearings
Ball
Motor Service Factor
1
Motor Shaft Design
Keyed
Duty
Continuous
Capacitor Required
No
Nominal Efficiency
80.6 %
Full Load Amps
5.1-5.0/2.5 A
Standards
CSA Certified, UL Recognized
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Ins. Class
B
Stud Quantity
4
Application
Condenser Fan
Features
Quick Connect Design
Weight
35 lb
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 208V
Yes
Usable @ 200V
Yes
Output Watts
1100 W
Motor Flange Type
Ventilated

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 5.1-5.0/2.5 A Full Load Amps, 56Y Frame, Output Watts 1100 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.