Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # FE1056SU

  • Zoro # G8795464


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE1056SU
Zoro #
G8795464
UPC #
-
Country of Origin
India

Dimensions

Length Less Shaft
6 1/4 in
Shaft Length
6 1/2 in
Bolt Circle Dia.
5 1/8 in
Lead Length
48 in
Overall Length
12 3/4 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Body Dia.
5 5/8 in
Mounting Stud Length
1 1/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Duty
Continuous
Max. Ambient Temp.
80 Degrees C
Motor Shaft Design
Double-Flat
Application
Condenser Fan
Motor Service Factor
1
Motor Sub Application
Condenser Fan
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ins. Class
F
Full Load Amps
3.8 A
Stud Quantity
4
Motor Application
HVAC/R
Nameplate RPM
1,075
Motor Mounting Position
All Angle
Standards
UL Recognized and CSA Certified
Hz
60 Hz
Motor Bearings
Ball
Capacitor Required
2MDV7
Item
Condenser Fan Motor
Features
Extended Thru-Bolts
Weight
18 lb
Removable Base
Yes
Usable @ 208V
Yes
Output Watts
370 W
Motor Frame Material
Steel
Motor Flange Type
Non-Ventilated
Usable @ 200V
No
Includes
Belly Band
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.8 A Full Load Amps, 48 Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 80 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.