Zoro Homepage

Condenser Fan Motor, 1/2 hp

  • Mfr # FEH1056D

  • Zoro # G0714524


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEH1056D
Zoro #
G0714524
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
6 1/8 in
Stud Size
#8-32
Shaft Length
6 in
Resilient Ring Dia.
2 1/2 in
Shaft Dia.
1/2 in
Overall Length
12 1/8 in
Lead Length
6 in
Mounting Stud Length
7/8 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 2.4/1.2 A Full Load Amps, 48Y Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.