Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # FEH1056S

  • Zoro # G1531826


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEH1056S
Zoro #
G1531826
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 15/16 in
Overall Length
9 1/4 in
Shaft Length
3 5/16 in
Shaft Dia.
1/2 in
Body Dia.
5.7 in
Stud Size
#8-32
Lead Length
26 to 28"

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Service Factor
1
OEM Replacement Brand
Carrier/BDP
Ins. Class
B
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Bearings
Ball
Motor Shaft Design
Double-Flat
Full Load Amps
0.90 A
Capacitor Required
2MDV7
Motor Sub Application
Condenser Fan
Application
Carrier/BDP
Number of Shafts
1
Voltage Compatibility
208-230/460V AC, 460V AC
Item
Condenser Fan Motor
Motor Application
OEM Replacement
Standards
CSA, UL
Nameplate RPM
1,050
Duty
Continuous
Max. Ambient Temp.
60 Degrees C
Replacement For
5KCP39PGH600CS
Hz
60
Motor Thermal Protection
Auto
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Weight
19 lb
Rotation
CW/CCW
Stud Quantity
4
Features
OEM Replacement for Carrier/BDP
Mounting
Stud
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.90 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 5KCP39PGH600CS, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.