Zoro Homepage

Condenser Fan Motor, 1/3 hp; 1/5 hp

  • Mfr # FE6001F

  • Zoro # G812483494


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3; 1/5
RPM Range
0-1,000
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE6001F
Zoro #
G812483494
UPC #
786674054715
Country of Origin
India

Dimensions

Lead Length
48 in
Overall Length
12 1/8 in
Length Less Shaft
5 5/8 in
Shaft Length
6 1/2 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 3/16 in
Stud Size
10-32

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp, 1/5 hp HP, Nameplate RPM 825 RPM, No. of Speeds 2, Voltage 208-230V AC, 1.2 A; 1.9 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.