Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # BDH1036

  • Zoro # G0875804


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDH1036
Zoro #
G0875804
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
27 in
Body Dia.
5 5/8 in
Length Less Shaft
5 1/2 in
Stud Size
#8-32
Shaft Length
6 7/16 in
Overall Length
11 15/16 in
Bolt Circle Dia.
5 3/16 in
Mounting Stud Length
1 5/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Item
Direct Drive Blower Motor
Standards
CSA Certified, UL Recognized
Ins. Class
B
Motor Thermal Protection
Auto
Motor Bearings
Ball
Full Load Amps
1.2 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Application
HVAC/R
Nominal Efficiency
61 %
Features
Extended Studs Shaft End, Hex Mounting Hub on Both Ends, Thermally Protected
Motor Mounting Position
All Angle
Capacitor Required
Included
Nameplate RPM
1,075
Motor Sub Application
Condenser Fan
Stud Quantity
4
Hz
60 Hz
Motor Service Factor
1
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Shaft Design
Double-Flat
Duty Cycle
Continuous
Weight
15 lb
Output Watts
250 W
Motor Frame Material
Steel
Usable @ 208V
No
Usable @ 200V
No
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 460V AC, 1.2 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.