Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # FEH1036SF

  • Zoro # G1580293


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEH1036SF
Zoro #
G1580293
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8-32
Overall Length
12 5/8 in
Length Less Shaft
6 1/8 in
Lead Length
48 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Thermal Protection
Auto
Duty
Continuous
Nominal Efficiency
69 %
Max. Ambient Temp.
70 Degrees C
Motor Service Factor
1
Motor Sub Application
Condenser Fan
Full Load Amps
1.3 A
Motor Application
HVAC/R
Capacitor Required
2MDV6
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
Features
Belly Band, Extended Studs Shaft End and Lead End, Mounting Holes in Shell, Thermally Protected
Motor Shaft Design
Double-Flat
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Nameplate RPM
1,075
Motor Mounting Position
All Angle
Ins. Class
F
Stud Quantity
4
Item
Condenser Fan Motor
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Hz
60 Hz
Usable @ 208V
No
Output Watts
250 W
Weight
15 lb
Removable Base
Yes
Motor Frame Material
Steel
Usable @ 200V
No
Duty Cycle
Continuous
Replacement For
Mfr. No. 3737HS
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.3 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 3737HS, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.