Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # ORM5458B

  • Zoro # G1299593


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/6
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM5458B
Zoro #
G1299593
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
48 in
Length Less Shaft
5 1/16 in
Stud Size
#8-32
Body Dia.
5 5/8 in
Shaft Length
6 11/16 in
Bolt Circle Dia.
5 1/8 in
Overall Length
11 11/16 in
Mounting Stud Length
15/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/6
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Max. Ambient Temp.
60 Degrees C
Item
Condenser Fan Motor
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Stud Quantity
4
Full Load Amps
2.0 A
Features
All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
Capacitor Required
2MDV6
Nameplate RPM
1,075
Duty
Continuous
Ins. Class
B
Motor Application
HVAC/R
Motor Mounting Position
All Angle
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Shaft Design
Double-Flat
Motor Service Factor
1
Motor Sub Application
Condenser Fan
Hz
60 Hz
Output Watts
250 W
Motor Frame Material
Steel
Replacement For
Mfr. No. 3458
Removable Base
No
Usable @ 208V
Yes
Usable @ 200V
No
Motor Flange Type
Non-Ventilated
Weight
12 lb
Includes
Belly Band

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 3458, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.