Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # ORM5458BF

  • Zoro # G0836193


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/6
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM5458BF
Zoro #
G0836193
UPC #
-
Country of Origin
India

Dimensions

Overall Length
11 1/2 in
Lead Length
48 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
5 in
Shaft Length
6 1/2 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/6
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Features
All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
Motor Sub Application
Condenser Fan
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Bearings
Ball
Max. Ambient Temp.
70 Degrees C
Capacitor Required
2MDV6
Full Load Amps
2.1 A
Nameplate RPM
1,075
Stud Quantity
4
Hz
60 Hz
Motor Application
HVAC/R
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Ins. Class
F
Item
Condenser Fan Motor
Duty
Continuous
Motor Shaft Design
Double-Flat
Motor Service Factor
1
Replacement For
Mfr. No. 3458HS, EM3458F
Output Watts
250 W
Usable @ 208V
Yes
Includes
Belly Band
Usable @ 200V
No
Removable Base
No
Weight
12 lb
Motor Frame Material
Steel
Motor Flange Type
Non-Ventilated
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.1 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 3458HS, EM3458F, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.