Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # ORM5488B

  • Zoro # G0728655


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/8
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM5488B
Zoro #
G0728655
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5 5/8 in
Overall Length
12 7/16 in
Shaft Length
6 3/4 in
Length Less Shaft
5 3/4 in
Lead Length
48 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Mounting Stud Length
1 3/16 in
Bolt Circle Dia.
5 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/8
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Stud Quantity
4
Full Load Amps
2.1 A
Ins. Class
B
Motor Shaft Design
Double-Flat
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Motor Bearings
Ball
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Mounting Position
All Angle
Motor Sub Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Application
HVAC/R
Nameplate RPM
825
Capacitor Required
2MDV6
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Motor Service Factor
1
Item
Condenser Fan Motor
Duty
Continuous
Features
All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
Includes
Belly Band
Replacement For
Mfr. No. 3459
Usable @ 208V
Yes
Removable Base
No
Motor Flange Type
Non-Ventilated
Motor Frame Material
Steel
Weight
15 lb
Usable @ 200V
No
Output Watts
250 W
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.1 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 3459, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.