Zoro Homepage

Condenser Fan Motor, 1/8 hp; 1/15 hp

  • Mfr # ORM5484BF

  • Zoro # G1714964


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8 to 1/15
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM5484BF
Zoro #
G1714964
UPC #
-
Country of Origin
India

Dimensions

Bolt Circle Dia.
5 1/8 in
Length Less Shaft
5 1/8 in
Body Dia.
5 5/8 in
Lead Length
48 in
Overall Length
11 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Stud Size
#8-32
Mounting Stud Length
1 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8 to 1/15
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Bearings
Ball
Stud Quantity
4
Motor Service Factor
1
Motor Sub Application
Condenser Fan
Hz
60 Hz
Item
Condenser Fan Motor
Duty
Continuous
Motor Thermal Protection
Auto
Features
Belly Band, Extended Studs Shaft End and Opposite Shaft End, Mounting Holes in Shell, Thermally Protected
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Standards
CSA, UL
Motor Shaft Design
Double-Flat
Motor Mounting Position
All Angle
Motor Application
HVAC/R
Nameplate RPM
825
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Full Load Amps
1.0 A
Ins. Class
F
Max. Ambient Temp.
70 Degrees C
Capacitor Required
2MDV4
Usable @ 208V
Yes
Motor Frame Material
Steel
Usable @ 200V
No
Weight
12 lb
Output Watts
100 W
Removable Base
No
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp, 1/8 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.0 A Full Load Amps, 48 Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.