Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # DBL6503A

  • Zoro # G112483569


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBL6503A
Zoro #
G112483569
UPC #
786674077684
Country of Origin
Mexico

Dimensions

Shaft Length
9 13/16 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Lead Length
12 in
Length Less Shaft
3 9/16 in
Overall Length
23 3/16 in
Manufacturers Warranty Length
1 yr

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Standards
CSA, UL Recognized
Ins. Class
B
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Includes
5 Mfd-370 Volts Capacitor Supplied with Motor
Voltage Compatibility
115V AC
Application
Condenser Fan
Motor Mounting Position
Horizontal
Motor Sub Application
Condenser Fan
Full Load Amps
2.4 A
Motor Shaft Design
Flat
Hz
60 Hz
Nameplate RPM
1,075
Motor Thermal Protection
Auto
Duty
Air Over
Capacitor Required
Included
Motor Application
HVAC/R
Item
Condenser Fan Motor
Motor Service Factor
1

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.