Zoro Homepage

Condenser Fan Motor, 2 hp

  • Mfr # H1052AV1

  • Zoro # G3701387


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1052AV1
Zoro #
G3701387
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
12 5/16 in
Overall Length
18 5/16 in
Lead Length
6 in
Bolt Circle Dia.
5 15/16 in
Stud Size
#10-32
Body Dia.
6 5/8 in
Mounting Stud Length
1 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Design
Keyed
Ins. Class
F
Application
Condenser Fan
Full Load Amps
7.0-7.0/3.5 A
Nominal Efficiency
80.9 %
Features
Inverter Duty
Standards
CSA Certified, UL Recognized
Mounting Stud Pattern
4 3/16 in x 4 3/16 in
Capacitor Required
No
Motor Service Factor
1
Duty
Continuous
Motor Bearings
Ball
Stud Quantity
4
Hz
60 Hz
Weight
44 lb
Usable @ 208V
Yes
Output Watts
1500 W
Usable @ 200V
No
Inverter Rated
Yes
Motor Frame Material
Steel
Duty Cycle
Continuous

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 7.0-7.0/3.5 A Full Load Amps, 56HZ Frame, Output Watts 1500 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.