Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start Farm Duty Motor, 1 HP, J56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM

  • Mfr # B674

  • Zoro # G0791080


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
No. of Speeds
1
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B674
Zoro #
G0791080
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
12 1/4 in
Length Less Shaft
10 5/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
No. of Speeds
1
RPM Range
3,001-3,600
Nameplate RPM
3,450
Voltage
115/208-230V AC
Frame
J56
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
115V AC, 208V AC, 230V AC
Phase
Single
Motor Application
Farm Duty
Motor Sub Application
General Purpose
Ins. Class
B
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Full Load Amps
6.1-6.0/12.0 A
Standards
CSA, UL
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Item - Farm Duty Motors
Farm Duty Motor
Usable @ 200V
No
Weight
33 lb
Usable @ 208V
Yes
Capacitor Required
Yes
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.1-6.0/12.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.