Shop CENTURY
See all product information
Create Account
D1036 Fan & Blower Motor 1/3 HP 1075 RPM 5.6 in CX
- Mfr # D1036-S
- Zoro # G223931164
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.33
Frame
48
Rotation
Reversible
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1036-S
- Zoro #
- G223931164
- UPC #
- -
- Country of Origin
- India
- Hz
- 60 Hz
- HP
- 0.33
- Frame
- 48
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- No. of Speeds
- 3
- Operating Amps
- 2.7 A
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century D1036 PSC motor, 1/3 HP (0.25 kW) at 1075 RPM with a 5.6-inch diameter frame 48 and Open Drip Proof enclosure, designed for horizontal mounting with a resilient ring. Single-phase 208-230V reversible motor features ball bearings, 0.500-inch flat shaft with 4.5-inch extension, 2.7 A, Class B insulation, UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.