Shop CENTURY
See all product information
Create Account
H262V2 Cradle Base Fan & Blower Motor
- Mfr # UH262V2
- Zoro # G623931399
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Body Dia.
6.5 in
Blade Material
Rolled Steel
HP
0.33
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH262V2
- Zoro #
- G623931399
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- HP
- 0.33
- Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UH262V2 cradle base motor, three-phase 1/3 HP (0.25 kW) at 1725 RPM with 56 frame and 6.5 in diameter, ODP enclosure and reversible rotation; rated 200-230/460 V, continuous duty, insulation class B and 4-pole with 1.35 service factor. Features ball bearings (ball/ball), keyed 5/8 in shaft with 1.940 in extension, cushion base mount, CSA/UL recognition, 21.21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.