Zoro Homepage

Direct Drive Blower Motor

  • Mfr # 955A

  • Zoro # G514235629


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Shaft Length
21 in
HP
1/12, 1/20, 1/6
Motor Application
HVAC/R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955A
Zoro #
G514235629
UPC #
786674077516
Country of Origin
Mexico

Dimensions

Shaft Length
21 in
Overall Length
25 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
4 in
Body Dia.
5 in
Bolt Circle Dia.
4 5/8 in
Lead Length
40 in

Details

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
HP
1/12, 1/20, 1/6
Motor Application
HVAC/R
Frame
42
Weight
11.13 lb
Ins. Class
B
Motor Mounting Position
Horizontal
Motor Sub Application
Direct Drive Fan/Blower
Number of Shafts
2
Motor Frame Material
Steel
Voltage
115V AC
Motor Shaft Design
Keyed
Item
Direct Drive Blower Motor
Motor Thermal Protection
Auto
Includes
Resilient Base
Motor Shaft Rotation
CWLE
Motor Mounting Type
Rigid Base
Hz
60 Hz
No. of Speeds
3
Standards
CSA, UL
Phase
Single
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
RPM Range
1,401-1,500
Nameplate RPM
1,550
Capacitor Required
Yes
Full Load Amps
0.68 A, 1.1 A, 2.0 A
Motor Service Factor
1
Motor Bearings
Ball
Voltage Compatibility
115V AC

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp, 1/20 hp, 1/6 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 3, Voltage 115V AC, 0.68 A, 1.1 A, 2.0 A Full Load Amps, 42 Frame, Output Watts 125 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.