Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 9644A

  • Zoro # G514235575


product price: $183.99
/ea
Free Shipping & Returns

Key Features

HP
1/12, 1/14, 1/8
Hz
60 Hz
Overall Length
10 13/16 in
Nameplate RPM
1,075
Voltage Compatibility
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9644A
Zoro #
G514235575
UPC #
786674077530
Country of Origin
Mexico

Dimensions

Overall Length
10 13/16 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Shaft Length
6 1/2 in
Length Less Shaft
4 5/16 in
Bolt Circle Dia.
4 5/8 in
Lead Length
24 in
Manufacturers Warranty Length
2 yr

Details

HP
1/12, 1/14, 1/8
Hz
60 Hz
Nameplate RPM
1,075
Voltage Compatibility
115V AC
Motor Bearings
Ball
Motor Application
HVAC/R
Motor Service Factor
1
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
1.3 A, 1.6 A, 2.5 A
No. of Speeds
3
Item
Direct Drive Blower Motor
Voltage
115V AC
Frame
42
Motor Frame Material
Steel
RPM Range
1,001-1,100
Capacitor Required
Yes
Includes
Resilient Mounting Rings
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Enclosure Design
Open Dripproof
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Ring
Weight
8.13 lb
Standards
CSA, UL

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp, 1/14 hp, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 1.3 A, 1.6 A, 2.5 A Full Load Amps, 42 Frame, Output Watts 90 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.