Zoro Homepage

Direct Drive Blower Motor

  • Mfr # DB6502V1A

  • Zoro # G514235582


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Includes
Resilient Base
Manufacturers Warranty Length
2 yr
Lead Length
38 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB6502V1A
Zoro #
G514235582
UPC #
786674077653
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Lead Length
38 1/2 in
Shaft Length
18 11/16 in
Shaft Dia.
1/2 in
Overall Length
22 1/4 in
Bolt Circle Dia.
4 5/8 in
Length Less Shaft
3 1/2 in
Body Dia.
5 in

Details

Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Includes
Resilient Base
Motor Bearings
Ball
Weight
14.13 lb
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
208-230V AC
HP
1/10, 1/15, 1/20, 1/25
Capacitor Required
Yes
Motor Mounting Type
Rigid Base
Nameplate RPM
1,075
Number of Shafts
2
RPM Range
1,001-1,100
Item
Direct Drive Blower Motor
Ins. Class
B
Full Load Amps
0.33 A, 0.42 A, 0.52 A, 0.75 A
Standards
CSA, UL
Phase
Single
Motor Application
HVAC/R
Motor Shaft Rotation
CCWLE
Voltage
208-230V AC
Motor Enclosure Design
Open Air-Over
Frame
42
Hz
60 Hz
Motor Service Factor
1
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
No. of Speeds
4
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.