Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Motor, 1/2 hp

  • Mfr # 7FD1056

  • Zoro # G0792830


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7FD1056
Zoro #
G0792830
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2"
Shaft Length
6.4"
Length Less Shaft
6 3/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
12.3"

Details

Frame
48Y
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Ring/Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
3
Number of Shafts
1
Phase
1
RPM Range
1,001-1,100
Voltage
277V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Duty
Air Over
Full Load Amps
2.2A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Fan and Blower
Voltage Compatibility
277V AC
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Weight
18 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, Full Load Amps 2.2, 48Y Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type Stud, Resilient Ring, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.