Shop CENTURY
Create Account
Evaporative Cooler Motor VB2054BV1 115V 1/2 HP 1800 RPM 56Z Split Capacitor
- Mfr # VB2054B
- Zoro # G423931254
product price:Â
$
357.99
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
- VB2054B
- Zoro #
- G423931254
- UPC #
- -
- Country of Origin
- Unknown
Description
Century VB2054BV1 evaporative cooler motor, 1/2 HP (0.500) split-phase single-phase motor delivering 1725 RPM with a 56Z frame and 6.5 in diameter, 115V supply and CCWSE (counterclockwise shaft end) rotation. Open drip proof (ODP) enclosure, automatic overload protection, rolled steel construction and resilient base mounting for HVACR/evaporative cooler applications.