Shop CENTURY
Create Account
SVB2034V1 Evaporative Cooler Motor 1/3-1/10 HP 115V 1725 RPM
- Mfr # SVB2034
- Zoro # G823931427
product price:Â
$
289.99
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
- SVB2034
- Zoro #
- G823931427
- UPC #
- -
- Country of Origin
- Unknown
Description
Century SVB2034V1 evaporative cooler motor (Supplier Stock No. PEM-SVB2034) is a 1/3 HP, 1725 RPM single-phase split-phase motor rated 115V with 6.5/3.6 A and counterclockwise lead end (CCWLE) rotation. Built with a 56Z frame, 6.5-inch diameter, open drip proof (ODP) enclosure, rolled steel construction and resilient base mounting with automatic overload protection for HVACR evaporative cooler applications.