Shop CENTURY
See all product information
Create Account
F670AV1 Belt Drive Fan & Blower Motor - 56Z Frame, 1/2 HP, 1725 RPM, 115V
- Mfr # UF670A
- Zoro # G323931903
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
6.6 A
Body Dia.
6.5 in
Blade Material
Rolled Steel
HP
0.5
Frame
56Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF670A
- Zoro #
- G323931903
- UPC #
- -
- Country of Origin
- Mexico
- Operating Amps
- 6.6 A
- Blade Material
- Rolled Steel
- HP
- 0.5
- Frame
- 56Z
- Hz
- 60 Hz
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Voltage
- 115V
Dimensions
- Body Dia.
- 6.5 in
Description
Century F670AV1 belt-drive fan and blower motor (Supplier Stock No: PEM-UF670A) is a 1/2 HP, 1725 RPM split-phase motor with 115 V single-phase power and 6.6 A full-load current. Built on a 56Z frame with a 6.5 in diameter rolled-steel housing, ODP enclosure, resilient base mount, reversible rotation and automatic overload protection. Shaft type: single.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.