Shop CENTURY
See all product information
Create Account
Fan & Blower Motor - Replacement Unit
- Mfr # BDH1054
- Zoro # G123931288
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Bearings
Ball
Blade Material
Rolled Steel
Voltage
460V
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDH1054
- Zoro #
- G123931288
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Voltage
- 460V
- HP
- 0.5
- Nameplate RPM
- 1,625 RPM
- Frame
- 48Y
- Motor Enclosure Design
- Semi Enclosed
- Operating Amps
- 1.4 A
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-BDH1054 fan and blower motor, PSC single-phase 1/2 HP (0.37 kW) at 1625 RPM with 48Y frame and semi-enclosed enclosure, designed for 460 V operation and reversible rotation. Features ball bearings (ball/ball), flat 0.500 in shaft with 6.40 in extension, extended-stud mounting, 4 poles, Class B insulation, CE, CSA and UL recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.