Shop CENTURY
See all product information
Create Account
Belt Drive Fan & Blower Motor - 1/2 HP, 1800 RPM, 56 Frame, ODP
- Mfr # RS1054AV1
- Zoro # G323932665
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
OAO
Motor Bearings
Sleeve
Frame
56
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS1054AV1
- Zoro #
- G323932665
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Motor Bearings
- Sleeve
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- HP
- 0.5
- Rotation
- Reversible
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century RS1054AV1 cap-start belt-drive fan and blower motor, 1/2 HP (.500) at 1725 RPM, 56 frame with 6.5 in diameter, single-phase 115/230 V and 8.8/4.4 A, reversible rotation and automatic overload protection. Open drip-proof rolled-steel enclosure with resilient base mounting and single shaft design; supplier stock PEM-RS1054AV1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.