Shop CENTURY
See all product information
Create Account
Fan & Blower Motor 1/2 HP 1075 RPM 5.6 in CX
- Mfr # EM3588
- Zoro # G823931076
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Hz
60 Hz
Frame
48Y
No. of Speeds
3
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3588
- Zoro #
- G823931076
- UPC #
- -
- Country of Origin
- India
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- Frame
- 48Y
- No. of Speeds
- 3
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- HP
- 0.5
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3588 (PEM-EM3588) fan and blower motor from Century, 1/2 HP, 1075 RPM, OAO enclosure, 208-230V single-phase with three speeds and electrically reversible rotation. Features 1/2 x 4.0 in flat shaft, ball bearings, auto overload protection, 3.4-2.3-1.6 A ratings, 10 MFD 370 V capacitor, Class B insulation and 40 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.