Fan & Blower Motor - 1/3 HP, 1075 RPM, 3/48? 230V
- Mfr # EM3586
- Zoro # G423931117
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
HP
0.33
Body Dia.
5.6 in
Blade Material
Rolled Steel
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM3586
- Zoro #
- G423931117
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- OAO
- HP
- 0.33
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- Rotation
- Reversible
- No. of Speeds
- 3
- Hz
- 60 Hz
- Frame
- 48Y
Description
Century PEM-EM3586 fan and blower motor, 1/3 HP, 1,075 RPM OAO enclosure for HVACR applications, 208-230V single-phase with three speeds and electrically reversible rotation. Rated amperage 2.5-1.6-1.2 A, auto overload protection, 1/2 in x 4.0 in flat shaft, ball bearings, 5 MFD 370 V capacitor, Class B insulation, rated for 40 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.